Shop All Vanity Tops
Cahaba
Vanity Top w/Ceramic Basin, 37 x 22 in
Mfr # CAVT37MF
Zoro # G506129110
product price: $612.00
/ea
Free Shipping & Returns
$612.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Quartz
- Color Morning Frost
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Cahaba
- MFR # CAVT37MF
- Zoro # G506129110
- UPC # 810032482428
- Country of Origin United States
- Category Vanity Tops
Details
Material | Quartz |
Color | Morning Frost |
Item | Vanity Top |
Description
Vanity Top w/Ceramic Basin,37 x 22 in
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SLOAN St2459A Closet Fixt Asm Wm Ts Univ (2.0), 1.1 to 1.6 gpf, Wall Mount, Elongated, White (2102459)
- DELTA Foundations Monitor 13 Series Shower Trim (BT13210)
- VIEGA Viega ProPress adapter flange, 1" - 4 (79680)
- JONES STEPHENS Brass Short Flare Nut, 3/8" Pipe Size (F40004)
- CAHABA Vanity Top w/Ceramic Basins, 61 x 22 in (CAVT61DBBB)
- CAHABA Vanity Top w/Ceramic Basin, 31 x 22 in (CAVT31RM)
- CAHABA Vanity Top w/Ceramic Basin, 37 x 22 in (CAVT37RM)
- CAHABA Vanity Top w/Ceramic Basin, 49 x 22 in (CAVT49BB)
- CAHABA Vanity Top w/Ceramic Basin, 49 x 22 in (CAVT49RM)
- CAHABA Vanity Top w/Ceramic Basin, 37 x 22 in (CAVT37BB)
- LAVIVA White Quartz Countertop, 30", Single Hole with Rectangle Sink (313SQ1H-30-WQ)
- Cahaba Vanity Tops