Shop All Vanity Tops
Cahaba
Vanity Top w/Ceramic Basin, 37 x 22 in
Mfr # CAVT37BB
Zoro # G906129109
product price: $825.00
/ea
Free Shipping & Returns
$825.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Quartz
- Color Broadway Black
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Cahaba
- MFR # CAVT37BB
- Zoro # G906129109
- UPC # 810032482572
- Country of Origin United States
- Category Vanity Tops
Details
Material | Quartz |
Color | Broadway Black |
Item | Vanity Top |
Description
Vanity Top w/Ceramic Basin,37 x 22 in
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BECK 1/8" x 3-1/2" Black Pipe Nipple Sch 80 (0332601202)
- LEGEND VALVE 1/4" X 7" GALVANIZED NIPPLE (356-031E)
- GENERAL WIRE 320 AMP Hot-Shot, Pipe Thawing Machine W/ 2 20' #2 Cables & Clamps (HS-320)
- PENTAIR/PENTEK Woven Filter Cartridge, 1 gpm, 5 Micron, 2-7/8" O.D., 9 3/4 in H (255674-75)
- CAHABA Vanity Top w/Ceramic Basin, 49 x 22 in (CAVT49BB)
- CAHABA Vanity Top w/Ceramic Basin, 31 x 22 in (CAVT31RM)
- CAHABA Vanity Top w/Ceramic Basin, 25x 22 in (CAVT25MF)
- CAHABA Vanity Top w/Ceramic Basin, 31 x 22 in (CAVT31BB)
- CAHABA Vanity Top w/Ceramic Basin, 49 x 22 in (CAVT49RM)
- CAHABA Vanity Top w/Ceramic Basin, 37 x 22 in (CAVT37MF)
- LAVIVA Black Wood Countertop, 24", Single Hole with Rectangle Sink (313SQ1H-24-BW)
- Cahaba Vanity Tops