Shop All Vanity Tops
Cahaba
Vanity Top w/Ceramic Basin, 31 x 22 in
Mfr # CAVT31MF
Zoro # G606129102
product price: $537.75
/ea
Free Shipping & Returns
$537.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Quartz
- Color Morning Frost
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Cahaba
- MFR # CAVT31MF
- Zoro # G606129102
- UPC # 810032482411
- Country of Origin United States
- Category Vanity Tops
Details
Material | Quartz |
Color | Morning Frost |
Item | Vanity Top |
Description
Vanity Top w/Ceramic Basin,31 x 22 in
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 1" x 6" Black Pipe Nipple Sch 160 (82610)
- ZORO SELECT Reducing Tee, Galv Iron, 1-1/2x1x1-1/2 (783YF2)
- ZORO SELECT Vacuum, 3/8x3/8x1/4In, PK10 (5ZDV3)
- LDR INDUSTRIES 311 SE90-12 1/2 GALV 90 DEG STREET ELBOW (501907)
- CAHABA Vanity Top w/Ceramic Basin, 31 x 22 in (CAVT31RM)
- CAHABA Vanity Top w/Ceramic Basin, 37 x 22 in (CAVT37MF)
- CAHABA Vanity Top w/Ceramic Basin, 49 x 22 in (CAVT49RM)
- CAHABA Vanity Top w/Ceramic Basin, 25x 22 in (CAVT25MF)
- CAHABA Vanity Top w/Ceramic Basin, 37 x 22 in (CAVT37RM)
- CAHABA Vanity Top w/Ceramic Basin, 49 x 22 in (CAVT49BB)
- CASTELLO USA Nile 24-inch Gray Vanity Set with White Top and Brushed Nickel Handles (CB-MC-24G-BN-2053-WH)
- Cahaba Vanity Tops