Shop All Vanity Tops
Cahaba
Vanity Top w/Ceramic Basin, 31 x 22 in
Mfr # CAVT31BB
Zoro # G206129106
product price: $716.25
/ea
Free Shipping & Returns
$716.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Quartz
- Color Broadway Black
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Cahaba
- MFR # CAVT31BB
- Zoro # G206129106
- UPC # 810032482565
- Country of Origin United States
- Category Vanity Tops
Details
Material | Quartz |
Color | Broadway Black |
Item | Vanity Top |
Description
Vanity Top w/Ceramic Basin,31 x 22 in
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BIO BIDET Prestige BB-800 Advanced Bidet Seat- Round White (BB800-R)
- KOHLER Components Wall-Mount Non-Diverter Bath Spout (77999-2MB)
- AMERICAN STANDARD Pressure Balance Valve Deep Rough-In Kit (M970649-0020A)
- NIBCO Reducing Tee, Low-Lead Cast Bronze (714RR-LF 1/2X3/4X1/2)
- CAHABA Vanity Top w/Ceramic Basin, 49 x 22 in (CAVT49BB)
- CAHABA Vanity Top w/Ceramic Basin, 31 x 22 in (CAVT31RM)
- CAHABA Vanity Top w/Ceramic Basin, 49 x 22 in (CAVT49RM)
- CAHABA Vanity Top w/Ceramic Basin, 37 x 22 in (CAVT37MF)
- CAHABA Vanity Top w/Ceramic Basin, 37 x 22 in (CAVT37RM)
- CAHABA Vanity Top w/Ceramic Basin, 25x 22 in (CAVT25MF)
- JEFFREY ALEXANDER 30In. White Percival Vanity, White Carrara Marble Vanity Top, Undermount Rectangle Bowl (VKITPER30WHWCR)
- Cahaba Vanity Tops