Shop All Vanity Tops
Cahaba
Vanity Top w/Ceramic Basin, 25x 22 in
Mfr # CAVT25RM
Zoro # G406129104
Free Shipping & Returns
$486.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Quartz
- Color Rocky Mountain
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Cahaba
- MFR # CAVT25RM
- Zoro # G406129104
- UPC # 810032482473
- Country of Origin United States
- Category Vanity Tops
Details
Material | Quartz |
Color | Rocky Mountain |
Item | Vanity Top |
Description
Vanity Top w/Ceramic Basin,25x 22 in
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Hex Bushing, 304 SS, 1 1/2 x 1", NPT (ZUSA-PF-393)
- USA INDUSTRIALS 304SS Sch40 - Pipe Nipple (Both Ends) - 1/2" MNPT - 24" L (ZUSA-PF-1186)
- AIRWAY 1/4" JIC 316 SS Cap (0304C-04SS)
- ZORO SELECT 1" NPT Bronze Swing Check Valve (10F292)
- CAHABA Vanity Top w/Ceramic Basins, 61 x 22 in (CAVT61DBBB)
- CAHABA Vanity Top w/Ceramic Basin, 37 x 22 in (CAVT37MF)
- CAHABA Vanity Top w/Ceramic Basin, 49 x 22 in (CAVT49MF)
- CAHABA Vanity Top w/Ceramic Basins, 61 x 22 in (CAVT61DBMF)
- CAHABA Vanity Top w/Ceramic Basin, 49 x 22 in (CAVT49BB)
- CAHABA Vanity Top w/Ceramic Basin, 31 x 22 in (CAVT31RM)
- LAVIVA White Carrara Countertop, 30", Single Hole with Rectangle Sink (313SQ1H-30-WC)
- Cahaba Vanity Tops