Shop All Vanity Tops
Cahaba
Vanity Top w/Ceramic Basin, 25 x 22 in
Mfr # CAVT25BB
Zoro # G806129100
product price: $579.00
/ea
Free Shipping & Returns
$579.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Quartz
- Color Broadway Black
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Cahaba
- MFR # CAVT25BB
- Zoro # G806129100
- UPC # 810032482558
- Country of Origin United States
- Category Vanity Tops
Details
Material | Quartz |
Color | Broadway Black |
Item | Vanity Top |
Description
Vanity Top w/Ceramic Basin,25 x 22 in
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KINGSTON BRASS Brass, Bathroom Sink Drain, Pop-Up Drain with Overflow (KP1008)
- VIEGA Viega ProPress adapter, 1" x 1/2" (79320)
- CHICAGO FAUCET Straight Shank Assembly (EJKABCP)
- LEGEND VALVE 6" PVC COMPRESSION COUPLING (204-112)
- CAHABA Vanity Top w/Ceramic Basin, 49 x 22 in (CAVT49RM)
- CAHABA Vanity Top w/Ceramic Basin, 37 x 22 in (CAVT37RM)
- CAHABA Vanity Top w/Ceramic Basin, 49 x 22 in (CAVT49BB)
- CAHABA Vanity Top w/Ceramic Basin, 37 x 22 in (CAVT37MF)
- CAHABA Vanity Top w/Ceramic Basin, 31 x 22 in (CAVT31BB)
- CAHABA Vanity Top w/Ceramic Basin, 31 x 22 in (CAVT31RM)
- KINGSTON BRASS 30X22 Marble Vanity Top W/ Acrylic Feet Combo, Marble/Chrome (KVPB30MASQ1)
- Cahaba Vanity Tops