Shop All Faucet Accessories
Cahaba
Transitional 1-Handle Pull-Down Kitchen
Mfr # CA6112SS
Zoro # G0485896
product price: $267.75
/ea
Free Shipping & Returns
$267.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Solid Brass
- Number of Handles Single Handle
- Height 14-3/4 in.
- Includes Mounting Hardware, Soap Dispenser, Optional deck plate
- Width 2-3/5 in.
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Cahaba
- MFR # CA6112SS
- Zoro # G0485896
- UPC # 816242023307
- Country of Origin China
- Category Faucet Accessories
Dimensions
Height | 14-3/4 in. |
Width | 2-3/5 in. |
Overall Length (In.) | 1-11/16 in. |
Details
Item | Kitchen Faucet |
Material | Solid Brass |
Number of Handles | Single Handle |
Includes | Mounting Hardware, Soap Dispenser, Optional deck plate |
Mounting Type | Deck Mount |
Description
Transitional 1-Handle Pull-Down Kitchen
Restrictions
- *** This is a restricted item in CA, LA, MD, VT. It cannot be used for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ASAHI 3/4" Socket PVC Ball Check Valve (1213007)
- ZURN Elbow, 90 deg., Low Lead Brass, 3/4" Tube (QQE44GX)
- MILWAUKEE VALVE 3/4" FNPT Bronze Swing Y Check Valve (507 3/4)
- USA INDUSTRIALS Cam and Groove Fitting, 304SS, DC, 1" Coupler Dust Cap (BULK-CGF-333)
- DELTA Surface Mount Body Spray Chrome (50102)
- KOHLER 33 (1222377-CP)
- BK RESOURCES Pre-Rinse Spray Head, 1.0 GPM, Low Flow (BK-PRV-1-G)
- DELTA Delta Other: Cam. Bulk (RPB60)
- CENTRAL BRASS Stem Assembly W/Replaceable Seat Old Style (K-2-CT)
- CENTRAL BRASS Self-Close Single Handle Basin Faucet, NPSM, Single Hole, Chrome, Weight: 2.07 (0255-C)
- KOHLER Quick Connector Kit (1400972)
- Cahaba Faucet Accessories