Shop All Faucet Accessories
Cahaba
Traditional 1-Handle Pull-Down Kitchen F
Mfr # CA6111SS
Zoro # G0482938
product price: $262.50
/ea
Free Shipping & Returns
$262.50
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Solid Brass
- Number of Handles Single Handle
- Mounting Type Deck Mount
- Width 2-2/5 in.
- Includes Mounting Hardware, Soap Dispenser, Optional deck plate
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Cahaba
- MFR # CA6111SS
- Zoro # G0482938
- UPC # 816242023291
- Country of Origin China
- Category Faucet Accessories
Dimensions
Width | 2-2/5 in. |
Height | 16-1/16 in. |
Overall Length (In.) | 11-1/8 in. |
Details
Item | Kitchen Faucet |
Material | Solid Brass |
Number of Handles | Single Handle |
Mounting Type | Deck Mount |
Includes | Mounting Hardware, Soap Dispenser, Optional deck plate |
Description
Traditional 1-Handle Pull-Down Kitchen F
Restrictions
- *** This is a restricted item in CA, LA, MD, VT. It cannot be used for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STEEL & OBRIEN 2" x 1-1/2" Tri-Clamp Concentric Reducer - 3" Long 316SS (31-14MP-2X1.5-316)
- ZORO SELECT Float Ball, Round, Copper, 6 In (109-872)
- ZORO SELECT Tubing, EPDM 1/4 In OD, 100 Ft. (1526-125250)
- WORLDWIDE SOURCING Flush Valve Old5 American Std (070994)
- DELTA Delta Savile Wand Assembly Venetian Bronze (RP93636RB)
- CENTRAL BRASS Self-Close Angle Stop, NPT, Polished Chrome, Weight: 1.64 (0333-L1/2)
- DELTA Valdosta Wand Assembly-Shieldspray (RP93637SP)
- DELTA Other Glass Rinser (GR150-SP)
- AMERICAN STANDARD Metering Metring Pilar Tap 1GPMLGd-Long Sp, Polished chrome (1340.109.002)
- KOHLER Two-Handle Ceramic Valve (410-K-NA)
- AMERICAN STANDARD 8" Mount, Commercial Serv Ftg Vb Stps Cross Pol Chr, Polished chrome (8344.012.002)
- Cahaba Faucet Accessories