Shop All Faucet Accessories
Cahaba
Traditional 1-Handle Pull-Down Kitchen F
Mfr # CA6111CP
Zoro # G0469008
product price: $262.50
/ea
Free Shipping & Returns
$262.50
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material Solid Brass
- Height 16-1/16 in.
- Mounting Type Deck Mount
- Width 2-2/5 in.
- Number of Handles Single Handle
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Cahaba
- MFR # CA6111CP
- Zoro # G0469008
- UPC # 816242025011
- Country of Origin China
- Category Faucet Accessories
Dimensions
Height | 16-1/16 in. |
Width | 2-2/5 in. |
Overall Length (In.) | 11-1/8 in. |
Details
Item | Kitchen Faucet |
Material | Solid Brass |
Mounting Type | Deck Mount |
Number of Handles | Single Handle |
Includes | Mounting Hardware, Soap Dispenser, Optional deck plate |
Description
Traditional 1-Handle Pull-Down Kitchen F
Restrictions
- *** This is a restricted item in CA, LA, MD, VT. It cannot be used for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AMERICAN STANDARD Screw, Colony Soft (M918504-0070A)
- DEARBORN BRASS Closet Gasket, Toilet, Rubber, Black (7555)
- WATTS Dual Check with Atmospheric Vent (LFNLF9)
- CHICAGO FAUCET RH Slo-Comp. Cartridge (217-XTRHJKABNF)
- ELKAY SS, 3.5x5.12x4-3/8" Utensil Caddy (LKWUCSS)
- PLUMB PAK FAUCET SUPPLY LINE 20"" L (PP23851)
- WOODFORD Woodford 80017 Thermaline Parts Manufactured after July 2011 - Therm Packing Nut (80017)
- MOEN Univ Sspry Cp (179108)
- BK RESOURCES Replacement Optiflow 'Cold' Valve, Lead Free (Handles Not Included) (BKF-CV-G)
- MOEN CCY 1.5 WAND KIT SRSS (179574SRS)
- COMPONENT HARDWARE Encore® Stainless Steel Dipper Well Assembly complete less faucet (K30-1000)
- Cahaba Faucet Accessories