Shop All Shower Drains
Cahaba
Stainless Steel Tile Insert Linear Showe
Mfr # CATI36
Zoro # G7269042
product price: $144.75
/ea
Free Shipping & Returns
$144.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drain Material Stainless Steel
- Length - Drains 36 in.
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Cahaba
- MFR # CATI36
- Zoro # G7269042
- UPC # 816242024830
- Country of Origin China
- Category Shower Drains
Dimensions
Length - Drains | 36 in. |
Details
Drain Material | Stainless Steel |
Item | Linear Drain |
Description
Stainless Steel Tile Insert Linear Showe
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SIOUX CHIEF Mini-Rester Ballcock Tee (660-TK)
- ZORO SELECT 1/8" x 1-1/2" Black Pipe Nipple Sch 80 (1LLU5)
- ZORO SELECT PVC Sanitary Tee, Hub, 3 in x 3 in x 2 in x 2 in Pipe Size (05820)
- ZURN Quarter-Turn Supply Stop, Angle, Compress (QQTV40GX)
- CAHABA Stainless Steel Tile Insert Linear Showe (CATI30)
- CAHABA Stainless Steel Square Grate Linear Show (CASP26)
- CAHABA Stainless Steel Square Grate Linear Show (CASP30)
- CAHABA Stainless Steel Square Grate Linear Show (CASP36)
- JONES STEPHENS Shower Drain, OilRubBrz, 2"x3", 4-1/4"SqStr (D5094RB)
- KOHLER Square Design Tile-In Shower Drain (9136-CP)
- MADE-TO-ORDER Pvc Floor Drain 2 In. - 1 Piece (MA149699)
- Cahaba Shower Drains