Shop All Shower Drains
Cahaba
Stainless Steel Tile Insert Linear Showe
Mfr # CATI30
Zoro # G7269812
product price: $122.25
/ea
Free Shipping & Returns
$122.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drain Material Stainless Steel
- Length - Drains 3 in.
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Cahaba
- MFR # CATI30
- Zoro # G7269812
- UPC # 816242024823
- Country of Origin China
- Category Shower Drains
Dimensions
Length - Drains | 3 in. |
Details
Drain Material | Stainless Steel |
Item | Linear Drain |
Description
Stainless Steel Tile Insert Linear Showe
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- USA INDUSTRIALS Pipe Fitting - 316SS - Schedule 80 - Close Nipple - 2" MNPT (ZUSA-PF-4032)
- NVENT CADDY Split Ring Hanger, Size 1 In (4550100EG)
- VINYL-FLEX Hose, Vinyl-Flex, NSF 61 PVC, 5/16" ID x 7/16" OD x 100' (PVC516-716ANA)
- SLOAN Royal 186-0.125 Dbp (3912633)
- CAHABA Stainless Steel Square Grate Linear Show (CASP30)
- CAHABA Stainless Steel Tile Insert Linear Showe (CATI36)
- CAHABA Stainless Steel Square Grate Linear Show (CASP36)
- CAHABA Stainless Steel Square Grate Linear Show (CASP26)
- WESTBRASS Brass Body Compression Shower Drain W/ Grid in Powdercoated Flat Black (D206B-62)
- JONES STEPHENS Shower Stall Drain Solvent Weld, PVC, 2" (D41007)
- WATCO Bath Waste, Flexible, PVC, 16 In L (928-CA-PVC-CP)
- Cahaba Shower Drains