Shop All Shower Drains
Cahaba
Stainless Steel Square Grate Linear Show
Mfr # CASP36
Zoro # G7268589
product price: $133.50
/ea
Free Shipping & Returns
$133.50
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drain Material Stainless Steel
- Length - Drains 36 in.
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Cahaba
- MFR # CASP36
- Zoro # G7268589
- UPC # 816242024779
- Country of Origin China
- Category Shower Drains
Dimensions
Length - Drains | 36 in. |
Details
Drain Material | Stainless Steel |
Item | Linear Drain |
Description
Stainless Steel Square Grate Linear Show
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AMERICAN FILTER CO 3 H, 12 PK (AFC-431-12p-4699)
- ZORO SELECT Low Lead Brass Square Head Plug, Male NPT, 3/4" Pipe Size (706109-12)
- ANVIL 2" Female NPT Malleable Iron Cap Class 150 (0318900727)
- KISSLER Escutcheon Shower Flange 2-3/4" (42-0675)
- CAHABA Stainless Steel Tile Insert Linear Showe (CATI30)
- CAHABA Stainless Steel Square Grate Linear Show (CASP26)
- CAHABA Stainless Steel Square Grate Linear Show (CASP30)
- CAHABA Stainless Steel Tile Insert Linear Showe (CATI36)
- AMERICAN STANDARD Universal Drain (1583470.002)
- DELTA Delta Drain Stopper, Bathroom, Chrome (RP5648)
- ALFI BRAND 36" Black Matte Stainless Steel Linear Shower Drain with Groove Holes (ABLD36C-BM)
- Cahaba Shower Drains