Shop All Shower Drains
Cahaba
Stainless Steel Square Grate Linear Show
Mfr # CASP30
Zoro # G7271483
product price: $121.50
/ea
Free Shipping & Returns
$121.50
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drain Material Stainless Steel
- Length - Drains 3 in.
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Cahaba
- MFR # CASP30
- Zoro # G7271483
- UPC # 816242024762
- Country of Origin China
- Category Shower Drains
Dimensions
Length - Drains | 3 in. |
Details
Drain Material | Stainless Steel |
Item | Linear Drain |
Description
Stainless Steel Square Grate Linear Show
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- USA INDUSTRIALS 37 Deg Flared Fitting - 316SS - Sleeve for 3/8" OD (ZUSA-TF-37FL-65)
- BRENNAN INDUSTRIES Instrumentation Fittings, 1/4", Plug, SS (N2404-02-02-SS)
- SLOAN Plumbing Tube H534 Cp Casing Tube 1 3/8 X 36 Long (0308587PK)
- BONOMI Electric Actuated, CS Butterfly Valve, 4" (ME8100-003-4)
- CAHABA Stainless Steel Square Grate Linear Show (CASP26)
- CAHABA Stainless Steel Tile Insert Linear Showe (CATI30)
- CAHABA Stainless Steel Tile Insert Linear Showe (CATI36)
- CAHABA Stainless Steel Square Grate Linear Show (CASP36)
- AB&A Bath Waste & Overflow, PVC with Push eN Lift Stopper (60352)
- KOHLER Round Design Tile-In Shower Drain (9135-SN)
- MOEN Tub/Shower Drain Covers Wrought Iron (101664WR)
- Cahaba Shower Drains