Shop All Shower Drains
Cahaba
Stainless Steel Square Grate Linear Show
Mfr # CASP26
Zoro # G7268519
product price: $118.50
/ea
Free Shipping & Returns
$118.50
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drain Material Stainless Steel
- Length - Drains 26 in.
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Cahaba
- MFR # CASP26
- Zoro # G7268519
- UPC # 816242024755
- Country of Origin China
- Category Shower Drains
Dimensions
Length - Drains | 26 in. |
Details
Drain Material | Stainless Steel |
Item | Linear Drain |
Description
Stainless Steel Square Grate Linear Show
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT PEX Tubing, Orange, 1/2 in, 300 ft, 80 psi (Q3PAP300X)
- ZORO SELECT 4" x 1" Female NPT x Female NPT Malleable Iron Reducer Class 150 (2WU69)
- LASCO FITTINGS CTS Cap, 3/4 in, Schedule 40, Socket (4147007)
- COLDER 3/8" MNPT Coupling Insert (HFCD24612)
- CAHABA Stainless Steel Square Grate Linear Show (CASP36)
- CAHABA Stainless Steel Tile Insert Linear Showe (CATI30)
- CAHABA Stainless Steel Square Grate Linear Show (CASP30)
- CAHABA Stainless Steel Tile Insert Linear Showe (CATI36)
- ALFI BRAND 5" x 5" Modern Square SS Shower Drain W/ Groove Holes (ABSD55C-BSS)
- SIOUX CHIEF Sioux Chief 821-2QAS Stainless Steel Square Replacement Strainer (4495099)
- DANCO Shower Drain, Hair Catcher, White (9D00010533)
- Cahaba Shower Drains