Shop All Kitchen Sinks
Cahaba
Sink, Undrmt, 35-7/8" Apron Front 16 ga.
Mfr # CA231SB35
Zoro # G7267520
product price: $405.99
/ea
Free Shipping & Returns
$405.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Body Material Stainless Steel
- Mounting Type Drop-In
- Overall Length 2-3/4 in.
- Overall Width 35-7/8 in.
- No. of Bowls 1
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Cahaba
- MFR # CA231SB35
- Zoro # G7267520
- UPC # 816242022997
- Country of Origin China
- Category Kitchen Sinks
Dimensions
Overall Length | 2-3/4 in. |
Overall Width | 35-7/8 in. |
Overall Height | 1 in. |
Details
Item | Kitchen Sink |
Body Material | Stainless Steel |
Mounting Type | Drop-In |
No. of Bowls | 1 |
Weight | 43 lbs. |
Includes | Mounting Hardware, Drain Assembly, Basin Rack, Cutout Template |
Description
Sink,Undrmt,35-7/8 In. Apron Front 16 ga.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZURN 3/4" Union FNPT x FNPT Low Lead Bronze Dual Check Valve (34UFX34F-700XL)
- HAYWARD FLOW CONTROL Bulkhead Tank Fitting, Self-Aligning, 3", PVC/EPDM, FPT x FPT (SF10300T)
- MILWAUKEE TOOL 1-1/2" Constant Swing Copper Tubing Cutter (48-22-4252)
- ZORO SELECT Hex Bushing, 304 SS, 2 x 1 1/2", NPT (ZUSA-PF-399)
- CAHABA Sink, Undrmt, 32" Radius Corner 16 ga. S (CA221SB32)
- CAHABA Sink, Dual Mount 33" x 20-7/8" Quartz (CA344SB33-A)
- CAHABA Drop-In 33" 20 Ga. Stainless Steel Ut (CA113SB33)
- CAHABA Sink, Undrmt, 32-1/2" x 20" Quartz Ki (CA324233-B)
- CAHABA Sink, Undrmt, 23", Radius Corner 16 ga. S (CA221SB23)
- CAHABA Sink, Dual Mount 21-2/3" x 17" Quartz (CA344SB22-A)
- KOHLER Artifacts Single-Hole Kitchen Sink Fa (99259-SN)
- Cahaba Kitchen Sinks