Shop All Kitchen Sinks
Cahaba
Sink, Undrmt, 32" Radius Corner 16 ga. S
Mfr # CA221SB32
Zoro # G7275169
product price: $335.99
/ea
Free Shipping & Returns
$335.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Body Material Stainless Steel
- Gauge 18
- Mounting Type Flush
- Overall Length 19 in.
- Overall Width 32 in.
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Cahaba
- MFR # CA221SB32
- Zoro # G7275169
- UPC # 816242022928
- Country of Origin China
- Category Kitchen Sinks
Dimensions
Overall Length | 19 in. |
Overall Width | 32 in. |
Overall Height | 1 in. |
Details
Item | Kitchen Sink |
Body Material | Stainless Steel |
Gauge | 18 |
Mounting Type | Flush |
Includes | Mounting Hardware, Drain Assembly, Basin Rack, Cutout Template |
Weight | 31 lbs. |
Description
Sink,Undrmt,32 In. Radius Corner 16 ga. S
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT PVC Tee, FNPT x FNPT x FNPT, 1 in Pipe Size (805-010)
- MIDWEST CONTROL Brass Ball Valve, Plated, 1/2" FPT, 600 CWP (FPC-50)
- ZORO SELECT Nipple, 150 psi, SS, 1 1/2 (BST4BNB02)
- ZORO SELECT 1/2" MNPT x 2" TOE Stainless Steel Pipe Nipple Sch 40 (T6WND3)
- CAHABA Sink, Undrmt, 32-1/2" x 20" Quartz Ki (CA324233-B)
- CAHABA Drop-In 33" 20 Ga. Stainless Steel Ut (CA113SB33)
- CAHABA Sink, Dual Mount 21-2/3" x 17" Quartz (CA344SB22-A)
- CAHABA Sink, Dual Mount 33" x 20-7/8" Quartz (CA344SB33-A)
- CAHABA Sink, Undrmt, 23", Radius Corner 16 ga. S (CA221SB23)
- KOHLER Tournant Semi-Professional Kitchen Si, Single Hole; Deck Mounted Mount, 1 Hole (77515-SN)
- KOOLMORE 36" 3 Compartment Stainless Steel NSF Triple Bowl Commercial Kitchen Sink (SC101410-N3)
- Cahaba Kitchen Sinks