Shop All Kitchen Sinks
Cahaba
Sink, Undrmt, 32" Radius Corner 16 ga. S
Mfr # CA221132
Zoro # G7272630
product price: $387.99
/ea
Free Shipping & Returns
$387.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Body Material Stainless Steel
- Mounting Type Corner
- Overall Length 19 in.
- Overall Width 32 in.
- Overall Height 1 in.
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Cahaba
- MFR # CA221132
- Zoro # G7272630
- UPC # 816242022935
- Country of Origin China
- Category Kitchen Sinks
Dimensions
Overall Length | 19 in. |
Overall Width | 32 in. |
Overall Height | 1 in. |
Details
Item | Kitchen Sink |
Body Material | Stainless Steel |
Mounting Type | Corner |
Includes | Mounting Hardware, Drain Assembly, Basin Rack, Cutout Template |
Weight | 36 lbs. |
Description
Sink,Undrmt,32 In. Radius Corner 16 ga. S
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZURN W/Union Bv Non-Potable 3/4" 975Xl (34-975XLU)
- KUNKLE VALVE Safety Relief Valve, 3/4in.x1in., 100 psi (6010EDM01-AM-100)
- KOHLER Kit, Mounting Hardware (1286436-CP)
- ZORO SELECT CPVC Union, Schedule 80, 3" Pipe Size, FNPT x FNPT (9898-030)
- CAHABA Sink, Undrmt, 23", Radius Corner 16 ga. S (CA221SB23)
- CAHABA Sink, Undrmt, 32" Radius Corner 16 ga. S (CA221SB32)
- CAHABA Sink, Undrmt, 32-1/2" x 20" Quartz Ki (CA324233-B)
- CAHABA Sink, Dual Mount 21-2/3" x 17" Quartz (CA344SB22-A)
- CAHABA Sink, Dual Mount 33" x 20-7/8" Quartz (CA344SB33-A)
- CAHABA Drop-In 33" 20 Ga. Stainless Steel Ut (CA113SB33)
- KIBI K2-SF30, Undermount, Farmhouse/Apron Mount, Glossy White Finish (K2-SF30)
- Cahaba Kitchen Sinks