Shop All Kitchen Sinks
Cahaba
Sink, Undrmt, 32-7/8" Apron Front 16 ga.
Mfr # CA231SB32
Zoro # G7278151
Free Shipping & Returns
$587.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Body Material Stainless Steel
- Gauge 18
- Mounting Type Flush
- Overall Length 2-3/4 in.
- Overall Width 32-7/8 in.
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Cahaba
- MFR # CA231SB32
- Zoro # G7278151
- UPC # 816242022980
- Country of Origin China
- Category Kitchen Sinks
Dimensions
Overall Length | 2-3/4 in. |
Overall Width | 32-7/8 in. |
Overall Height | 1 in. |
Details
Item | Kitchen Sink |
Body Material | Stainless Steel |
Gauge | 18 |
Mounting Type | Flush |
Weight | 41 lbs. |
Includes | Mounting Hardware, Drain Assembly, Basin Rack, Cutout Template |
Description
Sink,Undrmt,32-7/8 In. Apron Front 16 ga.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SLOAN Urinal Royal Ebv1022A Opt Plus Rep Kit Urinal (3325000)
- PFISTER Pfister Extension Stem (970-8000)
- ZORO SELECT Shower Splash Guard, 9" L, Unfinished, PR (15261)
- ZORO SELECT 1/2" MNPT x 10" TBE Stainless Steel Pipe Nipple Sch 40 (T4BND15)
- CAHABA Sink, Undrmt, 32" Radius Corner 16 ga. S (CA221SB32)
- CAHABA Sink, Dual Mount 33" x 20-7/8" Quartz (CA344SB33-A)
- CAHABA Sink, Undrmt, 32-1/2" x 20" Quartz Ki (CA324233-B)
- CAHABA Sink, Dual Mount 21-2/3" x 17" Quartz (CA344SB22-A)
- CAHABA Sink, Undrmt, 23", Radius Corner 16 ga. S (CA221SB23)
- CAHABA Drop-In 33" 20 Ga. Stainless Steel Ut (CA113SB33)
- KOHLER Kitchen Sink, Undermount Mount, 0 Hole (28001-CM6)
- Cahaba Kitchen Sinks