Shop All Kitchen Sinks
Cahaba
Sink, Undrmt, 32-7/8" Apron Front 16 ga.
Mfr # CA231132
Zoro # G7268385
product price: $604.99
/ea
Free Shipping & Returns
$604.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Body Material Stainless Steel
- Gauge 18
- Mounting Type Flush
- Overall Length 2-3/4 in.
- Overall Width 32-7/8 in.
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Cahaba
- MFR # CA231132
- Zoro # G7268385
- UPC # 816242022959
- Country of Origin China
- Category Kitchen Sinks
Dimensions
Overall Length | 2-3/4 in. |
Overall Width | 32-7/8 in. |
Overall Height | 1 in. |
Details
Item | Kitchen Sink |
Body Material | Stainless Steel |
Gauge | 18 |
Mounting Type | Flush |
Weight | 47 lbs. |
Includes | Mounting Hardware, Drain Assembly, Basin Rack, Cutout Template |
Description
Sink,Undrmt,32-7/8 In. Apron Front 16 ga.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT NSF 61 Reinforced Polyurethane Tubing, 1/4" ID x 3/8" OD x 10 Ft. (ZUSA-HT-566)
- HONEYWELL T675A1532 Temp Control Spdt (T675A1532)
- STERLING Mcallister 32X18X9 Uc Sgl Basin Sink (F11600-NA)
- LEGEND VALVE 1-1/4" PRV UNION KIT - FNPT (333-6NLF)
- CAHABA Sink, Undrmt, 23", Radius Corner 16 ga. S (CA221SB23)
- CAHABA Sink, Dual Mount 21-2/3" x 17" Quartz (CA344SB22-A)
- CAHABA Drop-In 33" 20 Ga. Stainless Steel Ut (CA113SB33)
- CAHABA Sink, Undrmt, 32" Radius Corner 16 ga. S (CA221SB32)
- CAHABA Sink, Dual Mount 33" x 20-7/8" Quartz (CA344SB33-A)
- CAHABA Sink, Undrmt, 32-1/2" x 20" Quartz Ki (CA324233-B)
- ELKAY Sink, Undermount Mount, 0 Hole, Lustrous Satin Finish (ELUH2317)
- Cahaba Kitchen Sinks