Shop All Kitchen Sinks
Cahaba
Sink, Undrmt, 32-1/2" x 20" Quartz Ki
Mfr # CA324233-B
Zoro # G7129499
product price: $529.50
/ea
Free Shipping & Returns
$529.50
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Body Material Engineered Quartz
- Mounting Type Drop-In
- Overall Length 2 in.
- Overall Width 32-1/2 in.
- No. of Bowls 1
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Cahaba
- MFR # CA324233-B
- Zoro # G7129499
- UPC # 816242023109
- Country of Origin Germany
- Category Kitchen Sinks
Dimensions
Overall Length | 2 in. |
Overall Width | 32-1/2 in. |
Overall Height | 9-3/4 in. |
Details
Item | Kitchen Sink |
Body Material | Engineered Quartz |
Mounting Type | Drop-In |
No. of Bowls | 1 |
Weight | 42 lbs. |
Includes | Mounting Hardware, Drain Assembly, Cutout Template |
Description
Sink,Undrmt,32-1/2 In. x 20 In. Quartz Ki
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MOEN Handle Kit, 40006 (40006)
- LEGEND VALVE 3/4" X 2-1/2" BLACK NIPPLE (355-083E)
- ELKAY 90 Degree Mounting Kit (LKMK462)
- BRADLEY Towel Bar, 3/4 Dia X 18 (926-180000)
- CAHABA Sink, Dual Mount 21-2/3" x 17" Quartz (CA344SB22-A)
- CAHABA Drop-In 33" 20 Ga. Stainless Steel Ut (CA113SB33)
- CAHABA Sink, Dual Mount 33" x 20-7/8" Quartz (CA344SB33-A)
- CAHABA Sink, Undrmt, 32" Radius Corner 16 ga. S (CA221SB32)
- CAHABA Sink, Undrmt, 23", Radius Corner 16 ga. S (CA221SB23)
- INTERDESIGN Sink Divider Prtctr Wht (36701)
- BLANCO Quatrus R15 Ergon Apron Super Single Kitchen Sink (525243)
- Cahaba Kitchen Sinks