Shop All Kitchen Sinks
Cahaba
Sink, Undrmt, 23", Radius Corner 16 ga. S
Mfr # CA221SB23
Zoro # G7272515
product price: $287.99
/ea
Free Shipping & Returns
$287.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Body Material Stainless Steel
- Mounting Type Corner
- Overall Length 19 in.
- Overall Width 23 in.
- Overall Height 1 in.
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Cahaba
- MFR # CA221SB23
- Zoro # G7272515
- UPC # 816242022911
- Country of Origin China
- Category Kitchen Sinks
Dimensions
Overall Length | 19 in. |
Overall Width | 23 in. |
Overall Height | 1 in. |
Details
Item | Kitchen Sink |
Body Material | Stainless Steel |
Mounting Type | Corner |
Includes | Mounting Hardware, Drain Assembly, Basin Rack, Cutout Template |
Weight | 23 lbs. |
Description
Sink,Undrmt,23 In.,Radius Corner 16 ga. S
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EVERFLOW 5/8" Flare x 1/2" MIP Reducing Adapter Pipe Fitting; Brass (F48R-5812)
- ZORO SELECT 2-1/2" FNPT SS Threaded Flange (4381001060)
- DELTA Nut And Washer (RP6140)
- BASIKS Relief/Backpress Valve, PVC, 1/2", Tfm, Dial (S-RV050T-PV)
- CAHABA Drop-In 33" 20 Ga. Stainless Steel Ut (CA113SB33)
- CAHABA Sink, Dual Mount 33" x 20-7/8" Quartz (CA344SB33-A)
- CAHABA Sink, Undrmt, 32" Radius Corner 16 ga. S (CA221SB32)
- CAHABA Sink, Dual Mount 21-2/3" x 17" Quartz (CA344SB22-A)
- CAHABA Sink, Undrmt, 32-1/2" x 20" Quartz Ki (CA324233-B)
- ELKAY Sink, Drop-In Mount, 1 Hole, Brushed Satin Finish (ESE2020101)
- BLANCO Precis Cascade Silgranit Super Single Undermount Kitchen Sink - White (519453)
- Cahaba Kitchen Sinks