Shop All Bathroom Sinks
Cahaba
Sink, Undrmt, 21", Glazed Porcelain Trou
Mfr # CA425T18-W
Zoro # G0189053
product price: $102.75
/ea
Free Shipping & Returns
$102.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Body Material Vitreous China
- Mounting Type Drop-In
- Overall Length 13-3/8 in.
- Overall Width 21 in.
- Overall Height 7 in.
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Cahaba
- MFR # CA425T18-W
- Zoro # G0189053
- UPC # 816242023215
- Country of Origin China
- Category Bathroom Sinks
Dimensions
Overall Length | 13-3/8 in. |
Overall Width | 21 in. |
Overall Height | 7 in. |
Details
Item | Bathroom Sink |
Body Material | Vitreous China |
Mounting Type | Drop-In |
Weight | 2 lbs. |
Gauge | 20 |
No. of Bowls | 2 |
Description
Sink,Undrmt,21 In.,Glazed Porcelain Trou
Restrictions
- *** This is a restricted item in CA, LA, MD, VT. It cannot be used for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DANCO Valve Fill Anti-Siphon (80008)
- ZORO SELECT 2-1/2" MNPT SS Hex Head Plug (4307000468)
- ZORO SELECT 1/2" FNPT SS Threaded Flange (4381006000)
- KOHLER Purist Rite-Temp Valve Trim With L (TS14423-4-SN)
- CAHABA Sink, Undrmt, 17", Glazed Porcelain Oval (CA425V15-W)
- CAHABA Mira 36" x 22" Vanity White, Carra (CA101009)
- CAHABA Sink, Undrmt, 21", Glazed Porcelain Troug (CA425T18-B)
- CAHABA Sink, Undrmt, 19-1/4", Glazed Porcelain O (CA425V17-W)
- CAHABA Napoli Granite Vanity Top/4", Spread (CAVT0155)
- KOHLER Iron Plains Trough Rectangle Drop-In/Undermount Bathroom Sink (20212-0)
- KOHLER Sartorial Paisley Caxton Rectangle Undermount Bathroom Sink (29471-FP2-7)
- Cahaba Bathroom Sinks