Shop All Kitchen Sinks
Cahaba
Sink, Undrmt, 20", Radius Corner 16 ga. S
Mfr # CA221SB15
Zoro # G7269462
product price: $276.99
/ea
Free Shipping & Returns
$276.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Body Material Stainless Steel
- Mounting Type Corner
- Overall Length 15 in.
- Overall Width 2 in.
- Overall Height 1 in.
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Cahaba
- MFR # CA221SB15
- Zoro # G7269462
- UPC # 816242022904
- Country of Origin China
- Category Kitchen Sinks
Dimensions
Overall Length | 15 in. |
Overall Width | 2 in. |
Overall Height | 1 in. |
Details
Item | Kitchen Sink |
Body Material | Stainless Steel |
Mounting Type | Corner |
Includes | Mounting Hardware, Drain Assembly, Basin Rack, Cutout Template |
Weight | 21 lbs. |
Description
Sink,Undrmt,20 In.,Radius Corner 16 ga. S
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AMERICAN STANDARD Deck Plate, 8 In, Chrome Plated Finish (605P800.002)
- KINGSTON BRASS 1/2" FIPx3/8" OD Comp Quarter-Turn Angle Stop Valve W/ Flange, Bronze (CC43105XK)
- B & K HEX BUSHNG 1-1/4"" X 1""BL (521-965HN)
- ALLPOINTS Drain, Grate, Flr (Hinged, 7-3/8") (1021135)
- CAHABA Drop-In 33" 20 Ga. Stainless Steel Ut (CA113SB33)
- CAHABA Sink, Undrmt, 32" Radius Corner 16 ga. S (CA221SB32)
- CAHABA Sink, Dual Mount 33" x 20-7/8" Quartz (CA344SB33-A)
- CAHABA Sink, Undrmt, 32-1/2" x 20" Quartz Ki (CA324233-B)
- CAHABA Sink, Dual Mount 21-2/3" x 17" Quartz (CA344SB22-A)
- CAHABA Sink, Undrmt, 23", Radius Corner 16 ga. S (CA221SB23)
- KOHLER Artifacts Single-Hole Kitchen Sink Fa (99259-SN)
- Cahaba Kitchen Sinks