Shop All Bathroom Sinks
Cahaba
Sink, Undrmt, 17", Glazed Porcelain Oval
Mfr # CA425V15-B
Zoro # G0189473
product price: $85.50
/ea
Free Shipping & Returns
$85.50
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Body Material Vitreous China
- Mounting Type Drop-In
- Overall Length 14 in.
- Overall Width 17 in.
- Overall Height 7-1/2 in.
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Cahaba
- MFR # CA425V15-B
- Zoro # G0189473
- UPC # 816242023246
- Country of Origin China
- Category Bathroom Sinks
Dimensions
Overall Length | 14 in. |
Overall Width | 17 in. |
Overall Height | 7-1/2 in. |
Details
Item | Bathroom Sink |
Body Material | Vitreous China |
Mounting Type | Drop-In |
Weight | 15 lbs. |
No. of Bowls | 1 |
Gauge | 20 |
Description
Sink,Undrmt,17 In.,Glazed Porcelain Oval
Restrictions
- *** This is a restricted item in CA, LA, MD, VT. It cannot be used for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TOTO NEXUS 2PC WITH SS124 1.28GPF - COTTON (MS442124CEFG#01)
- REDHAT 24V DC Brass Solenoid Valve, Normally Closed, 1/2 in Pipe Size (SC8210G002)
- ACORN CONTROLS 24 Volt Electronic Eye Sensor, Includes Built-In Timer (2562-335-000)
- CENTRAL BRASS Two Handle Shelf Back Bathroom Faucet in Chrome (1177-LE)
- CAHABA Sink, Undrmt, 21", Glazed Porcelain Troug (CA425T18-B)
- CAHABA Mira 36" x 22" Vanity White, Carra (CA101009)
- CAHABA Sink, Undrmt, 19-1/4", Glazed Porcelain O (CA425V17-W)
- CAHABA Sink, Undrmt, 21", Glazed Porcelain Trou (CA425T18-W)
- CAHABA Sink, Undrmt, 17", Glazed Porcelain Oval (CA425V15-W)
- CAHABA Napoli Granite Vanity Top/4", Spread (CAVT0155)
- KINGSTON BRASS LB21137 Castillo Undermount Bathroom Sink, White (LB21137)
- Cahaba Bathroom Sinks