Shop All Kitchen Sinks
Cahaba
Sink, Dual Mount 33" x 22" Quartz
Mfr # CA344133-A
Zoro # G7135254
product price: $486.00
/ea
Free Shipping & Returns
$486.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Body Material Engineered Quartz
- Mounting Type Drop-In
- Overall Length 22 in.
- Overall Width 33 in.
- No. of Bowls 1
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Cahaba
- MFR # CA344133-A
- Zoro # G7135254
- UPC # 816242024717
- Country of Origin Germany
- Category Kitchen Sinks
Dimensions
Overall Length | 22 in. |
Overall Width | 33 in. |
Overall Height | 9-1/2 in. |
Details
Item | Kitchen Sink |
Body Material | Engineered Quartz |
Mounting Type | Drop-In |
No. of Bowls | 1 |
Weight | 44 lbs. |
Includes | Mounting Hardware, Drain Assembly, Cutout Template |
Description
Sink,Dual Mount 33 In. x 22 In. Quartz
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RICHELIEU 24inch 610 mm Center to Center Round Towel Bar for Glass Door, Brushed Nickel (SDTRDS07524195)
- CHARLOTTE PIPE AND FOUNDRY Pipe Schedule 40 1/2 in. Slip X 1/2 in. D Slip PVC Elbow (PVC 02300 0600)
- PARKER Tubing, Clear, Shore D 55, 1/16" I.D. (105-0125031-NT-100)
- GROHE Shower Cartridge, Grohe (GR4708000)
- CAHABA Drop-In 33" 20 Ga. Stainless Steel Ut (CA113SB33)
- CAHABA Sink, Undrmt, 32" Radius Corner 16 ga. S (CA221SB32)
- CAHABA Sink, Undrmt, 32-1/2" x 20" Quartz Ki (CA324233-B)
- CAHABA Sink, Undrmt, 23", Radius Corner 16 ga. S (CA221SB23)
- CAHABA Sink, Dual Mount 21-2/3" x 17" Quartz (CA344SB22-A)
- CAHABA Sink, Dual Mount 33" x 20-7/8" Quartz (CA344SB33-A)
- FRANKE KITCHENSNK SGL 7 in. 21G SS (CSLA2522-7-4N)
- Cahaba Kitchen Sinks