Shop All Kitchen Sinks
Cahaba
Sink, Dual Mount 21-2/3" x 17" Quartz
Mfr # CA344SB22-B
Zoro # G7135010
product price: $416.25
/ea
Free Shipping & Returns
$416.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Body Material Engineered Quartz
- Mounting Type Drop-In
- Overall Length 16-7/8 in.
- Overall Width 21-2/3 in.
- No. of Bowls 1
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Cahaba
- MFR # CA344SB22-B
- Zoro # G7135010
- UPC # 816242023000
- Country of Origin Germany
- Category Kitchen Sinks
Dimensions
Overall Length | 16-7/8 in. |
Overall Width | 21-2/3 in. |
Overall Height | 7-7/8 in. |
Details
Item | Kitchen Sink |
Body Material | Engineered Quartz |
Mounting Type | Drop-In |
No. of Bowls | 1 |
Includes | Mounting Hardware, Drain Assembly, Cutout Template |
Weight | 23 lbs. |
Description
Sink,Dual Mount 21-2/3 In. x 17 In. Quartz
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SLOAN vacuum Breakers V500Aa Cp Vac Brkr 3/4 X 9 (5323005)
- APOLLO BY TMG 1 in. x 3/4 in. Blue Twister Polypropylene Insert x FPT Tee (ABTFT1134)
- ZORO SELECT 1/4" OD x 6 ft. Welded 304 Stainless Steel Tubing (3ADE1)
- ADVANCE PRODUCTS & SYSTEMS Spray Shield, ANSI 150, 6 In, 150 psi, PVC (V06150)
- CAHABA Sink, Undrmt, 32-1/2" x 20" Quartz Ki (CA324233-B)
- CAHABA Sink, Dual Mount 33" x 20-7/8" Quartz (CA344SB33-A)
- CAHABA Sink, Undrmt, 32" Radius Corner 16 ga. S (CA221SB32)
- CAHABA Drop-In 33" 20 Ga. Stainless Steel Ut (CA113SB33)
- CAHABA Sink, Dual Mount 21-2/3" x 17" Quartz (CA344SB22-A)
- CAHABA Sink, Undrmt, 23", Radius Corner 16 ga. S (CA221SB23)
- GOURMETIER GKTS252281 Drop-in Single Bowl Kitchen Sink, Brushed (GKTS252281)
- Cahaba Kitchen Sinks