Shop All Kitchen Faucets
Cahaba
Low Profile 1-Handle Pull-Out Kitchen Fa
Mfr # CA6110SS
Zoro # G3269089
product price: $175.50
/ea
Free Shipping & Returns
$175.50
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Handles Single Handle
- Mounting Type Freestanding
- Includes Mounting Hardware, Soap Dispenser, Optional deck plate
- Height 7-3/4 in.
- Material Solid Brass
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Cahaba
- MFR # CA6110SS
- Zoro # G3269089
- UPC # 816242023284
- Country of Origin China
- Category Kitchen Faucets
Dimensions
Height | 7-3/4 in. |
Width | 2-2/5 in. |
Length (In.) | 1-3/4 in. |
Details
Number of Handles | Single Handle |
Mounting Type | Freestanding |
Includes | Mounting Hardware, Soap Dispenser, Optional deck plate |
Material | Solid Brass |
Item | Kitchen Faucet |
Description
Low Profile 1-Handle Pull-Out Kitchen Fa
Restrictions
- *** This is a restricted item in CA, LA, MD, VT. It cannot be used for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KINGSTON BRASS SingleHandle Bathroom Faucet with Push PopUp, Polished Brass (LS8222DL)
- DELTA Delta Comm Demd: Thermostatic Electric BathrmFaucet, Battery-Operated (DEMD-611LF)
- COLDER 3/8" MNPT Chrome Plated Brass Inline Coupler (LCD10006)
- COMPONENT HARDWARE 4" Mount, Commercial OC Wall Mount Faucet 4", 3-1/2" Gnk Spou (KL45-4000-SC4)
- CAHABA Industrial 1-Handle Pull-Down Kitchen Fa (CA6113SS)
- CAHABA Industrial 1-Handle Pull-Down Kitchen Fa (CA6113CP)
- KOHLER Jolt Pull Out Kitchen Faucet Polished Chrome (30612-CP)
- MAGELLAN Manual, 8" Mount, 4 Hole FB791SP 8" Centerset Kitchen Faucet with (FB791SP)
- KINGSTON BRASS KS7795ALBS English Country Kitchen Bridge Faucet W/Brass Sprayer, Brnz (KS7795ALBS)
- T&S BRASS Swing Nozzle10" For - Part# Ts061X (TS061X)
- HOMEWERKS CHR SHWR Stall Faucet (3220-15-CH-B)
- Cahaba Kitchen Faucets