Shop All Kitchen Faucets
Cahaba
Low Profile 1-Handle Pull-Out Kitchen Fa
Mfr # CA6110CP
Zoro # G3268915
product price: $175.50
/ea
Free Shipping & Returns
$175.50
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Handles Single Handle
- Mounting Type Freestanding
- Material Solid Brass
- Height 7-3/4 in.
- Includes Mounting Hardware, Soap Dispenser, Optional deck plate
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Cahaba
- MFR # CA6110CP
- Zoro # G3268915
- UPC # 816242025004
- Country of Origin China
- Category Kitchen Faucets
Dimensions
Height | 7-3/4 in. |
Length (In.) | 1-3/4 in. |
Width | 2-2/5 in. |
Details
Number of Handles | Single Handle |
Mounting Type | Freestanding |
Material | Solid Brass |
Includes | Mounting Hardware, Soap Dispenser, Optional deck plate |
Item | Kitchen Faucet |
Description
Low Profile 1-Handle Pull-Out Kitchen Fa
Restrictions
- *** This is a restricted item in CA, LA, MD, VT. It cannot be used for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CHICAGO FAUCET Manual Single Hole Mount, 1 Hole Bathroom Faucet, Chrome plated (700-317COLDABCP)
- GREENLEE Replacement Blade, 1-5/8" Capacity (864QRBL)
- DELTA Cassidy Tempassure 17T Series Shower Trim (T17T297-CZ-WE)
- GOURMETIER GKTD33227 Drop-in Double Bowl Kitchen Sink, Brushed (GKTD33227)
- CAHABA Industrial 1-Handle Pull-Down Kitchen Fa (CA6113CP)
- CAHABA Industrial 1-Handle Pull-Down Kitchen Fa (CA6113SS)
- KINGSTON BRASS KS1278TALBS Tudor Bridge Kitchen Faucet W/ Brass Sprayer, Nickel (KS1278TALBS)
- KOHLER Semiprofessional Kitchen Sink Faucet (24982-CP)
- KINGSTON BRASS KS1278PLBS Heritage Bridge Kitchen Faucet W/Brass Sprayer, Brushed Nkl (KS1278PLBS)
- CHICAGO FAUCET Manual, 3" to 8-3/8" Mount, Commercial 2 Hole Low Arc Service Sink Faucet (445-L12ABCP)
- T&S BRASS Faucet, Deck Mt, Single Control For - Part# -2701 (-2701)
- Cahaba Kitchen Faucets