Shop All Kitchen Sinks
Cahaba
Kitchen Sink, FlushMount, Stainless steelFinish
Mfr # CA113SB25
Zoro # G7274030
product price: $151.50
/ea
Free Shipping & Returns
$151.50
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Body Material Stainless Steel
- Gauge 18
- Mounting Type Flush
- Overall Length 22 in.
- Overall Width 25 in.
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Cahaba
- MFR # CA113SB25
- Zoro # G7274030
- UPC # 816242022669
- Country of Origin China
- Category Kitchen Sinks
Dimensions
Overall Length | 22 in. |
Overall Width | 25 in. |
Overall Height | 8-1/4 in. |
Details
Item | Kitchen Sink |
Body Material | Stainless Steel |
Gauge | 18 |
Mounting Type | Flush |
Finish | Stainless steel |
Weight | 15 lbs. |
Includes | Mounting Hardware, Cutout Template |
Description
Drop-In 25 In. 20 Ga. Stainless Steel Ki
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LEGEND VALVE 2" S-601 PVC BALL VALVE (201-408)
- LEGEND VALVE 1/2" T-421 GLOBE VALVE (103-103)
- CHAMPION 8" Flanged Ductile Iron Spring Spring Wafer Check Valve (8SDX12-LTBS-P1/4)
- AMERICAN STANDARD New Florwell Sink Wht (7741.000.020)
- CAHABA Sink, Undrmt, 32" Radius Corner 16 ga. S (CA221SB32)
- CAHABA Drop-In 33" 20 Ga. Stainless Steel Ut (CA113SB33)
- CAHABA Sink, Dual Mount 21-2/3" x 17" Quartz (CA344SB22-A)
- CAHABA Sink, Undrmt, 23", Radius Corner 16 ga. S (CA221SB23)
- CAHABA Sink, Dual Mount 33" x 20-7/8" Quartz (CA344SB33-A)
- CAHABA Sink, Undrmt, 32-1/2" x 20" Quartz Ki (CA324233-B)
- ELKAY Sink, 18 Ga, SS, 48x22x7.625"Dbl, Top (ILR4822L1)
- Cahaba Kitchen Sinks