Shop All Bathroom Vanities with Tops
Cahaba
Juniper 60" White Double Vanity, Cult
Mfr # CA101012
Zoro # G4434528
product price: $2,827.50
/ea
Item requires special delivery charges. A $240.00 per item surcharge will be applied.
$2,827.50
Free 30-Day Returns
Key Features
- Length 21 in.
- Width 6 in.
- Height 34-1/2 in.
- Material Wood
- Weight 282.2 lbs.
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Cahaba
- MFR # CA101012
- Zoro # G4434528
- UPC # 828796020718
- Country of Origin China
- Category Bathroom Vanities with Tops
Dimensions
Length | 21 in. |
Width | 6 in. |
Height | 34-1/2 in. |
Details
Item | Vanity |
Material | Wood |
Weight | 282.2 lbs. |
Description
Juniper 60 In. White Double Vanity,Cult
Restrictions
- *** This is a restricted item in CA, LA, MD, VT. It cannot be used for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PARKER 5/8" A-LOK Brass Union (10SC10-B)
- SIAM 3/4 Lead Free Brass Plug, MNPT (XNL117-12)
- ZORO SELECT Diverter Spout, 5-3/8" L, Chrome Finish (15084)
- KOHLER Hand Shower, Vibrant Brushed Nickel, Wall (72414-BN)
- CAHABA Juniper 48" Vanity White, Cultured Ma (CA101011)
- CAHABA Juniper 36" Vanity White, Cultured Ma (CA101010)
- CAHABA Juniper 24" x 21" Vanity White, Cu (CA101016)
- CAHABA Juniper 48" Vanity Dove Gray, Culture (CA101014)
- CAHABA Juniper 60" Dove Gray Double Vanity (CA101015)
- CAMBRIDGE PLUMBING Complete 72" Gray Vanity Set with Brushed Nickel Plumbing (8119XLG-BN)
- CAMBRIDGE PLUMBING 72 Inch Modern Wood and Porcelain Vanity with Brushed Nickel Plumbing (8119XLS-BN)
- Cahaba Bathroom Vanities with Tops