Shop All Bathroom Vanities with Tops
Cahaba
Juniper 48" Vanity White, Cultured Ma
Mfr # CA101011
Zoro # G4434449
product price: $2,035.50
/ea
Item requires special delivery charges. A $250.00 per item surcharge will be applied.
$2,035.50
Free 30-Day Returns
Key Features
- Length 21 in.
- Width 48 in.
- Height 34-1/2 in.
- Material Wood
- Weight 29.4 lbs.
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Cahaba
- MFR # CA101011
- Zoro # G4434449
- UPC # 828796020701
- Country of Origin China
- Category Bathroom Vanities with Tops
Dimensions
Length | 21 in. |
Width | 48 in. |
Height | 34-1/2 in. |
Details
Item | Vanity |
Material | Wood |
Weight | 29.4 lbs. |
Description
Juniper 48 In. Vanity White,Cultured Ma
Restrictions
- *** This is a restricted item in CA, LA, MD, VT. It cannot be used for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- JOMAR VALVE Brass Ball Valve, MNPT, 1" (JF-100TFM)
- PARKER 1/2" x 3/8" Compression 90 Degree Elbow (P8EU6)
- B & K HVY DTY GRATE RND 3"" BLK (14)
- ZORO SELECT PVC Two Way Cleanout Tee, Socket, 4 in Pipe Size (P448-040)
- CAHABA Juniper 48" Vanity Dove Gray, Culture (CA101014)
- CAHABA Juniper 60" Dove Gray Double Vanity (CA101015)
- CAHABA Juniper 24" x 21" Vanity White, Cu (CA101016)
- CAHABA Juniper 36" Vanity White, Cultured Ma (CA101010)
- LAVIVA Alto 30, White Cabinet & White Carrara Countertop (313SMR-30W-WC)
- CAMBRIDGE PLUMBING Complete 72" Vanity Set with Polished Chrome Plumbing (8119bxl)
- KD GABINETES 37 x 22 in. Charlotte Cultured Marble Rectangular Vanity Top, Midnight Chrome (KD2741704)
- Cahaba Bathroom Vanities with Tops