Shop All Bathroom Vanities with Tops
Cahaba
Juniper 48" Vanity Dove Gray, Culture
Mfr # CA101014
Zoro # G4434494
product price: $2,035.50
/ea
Item requires special delivery charges. A $250.00 per item surcharge will be applied.
$2,035.50
Free 30-Day Returns
Key Features
- Length 21 in.
- Width 48 in.
- Height 34-1/2 in.
- Material Wood
- Weight 29.4 lbs.
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Cahaba
- MFR # CA101014
- Zoro # G4434494
- UPC # 828796020732
- Country of Origin China
- Category Bathroom Vanities with Tops
Dimensions
Length | 21 in. |
Width | 48 in. |
Height | 34-1/2 in. |
Details
Item | Vanity |
Material | Wood |
Weight | 29.4 lbs. |
Description
Juniper 48 In. Vanity Dove Gray,Culture
Restrictions
- *** This is a restricted item in CA, LA, MD, VT. It cannot be used for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- K-FLEX USA 36" x 48" Black Elastomeric Insulation Sheet 1/2" Wall (6RSXG3X4048)
- RIOBEL Hand Shower Holder With Elbow Supply (4950C)
- NEWPORT BRASS Hand Shower Holder, Wall Mount in Polished Brass Uncoated (Living) (296/03N)
- AMERICAN STANDARD 1.1 gpf, Toilet Manual Flush Valve, 1 in IPS Inlet (6047111.002)
- CAHABA Juniper 48" Vanity White, Cultured Ma (CA101011)
- CAHABA Juniper 24" x 21" Vanity White, Cu (CA101016)
- CAHABA Juniper 60" Dove Gray Double Vanity (CA101015)
- CAHABA Juniper 36" Vanity White, Cultured Ma (CA101010)
- LAVIVA Wimbledon, 36, Espresso Cabinet & White Carrera Counter (313YG319-36E-WC)
- KOHLER Jute 48 Vanity, 2 Door, 4 Dwr (99544-1WM)
- CASTELLO USA Amazon 48" Wall Mounted White Vanity With Gray Top And Chrome Handles (CB-MC-48W-CHR-2056-GR)
- Cahaba Bathroom Vanities with Tops