Shop All Bathroom Vanities with Tops
Cahaba
Juniper 36" Vanity White, Cultured Ma
Mfr # CA101010
Zoro # G4431840
product price: $1,596.00
/ea
Item requires special delivery charges. A $190.00 per item surcharge will be applied.
$1,596.00
Free 30-Day Returns
Key Features
- Length 21 in.
- Width 36 in.
- Height 34-1/2 in.
- Material Wood
- Weight 154.3 lbs.
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Cahaba
- MFR # CA101010
- Zoro # G4431840
- UPC # 828796020695
- Country of Origin China
- Category Bathroom Vanities with Tops
Dimensions
Length | 21 in. |
Width | 36 in. |
Height | 34-1/2 in. |
Details
Item | Vanity |
Material | Wood |
Weight | 154.3 lbs. |
Description
Juniper 36 In. Vanity White,Cultured Ma
Restrictions
- *** This is a restricted item in CA, LA, MD, VT. It cannot be used for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LEGEND VALVE 1/2 X 10 T552 NO LEAD SILLCOCK (108-124NL)
- AMERICAN STANDARD Toilet Tank, 1.1 gpf, Pressure Assist Tank, Floor Mount, White (4142100.020)
- STREAMLINE Straight Copper Tubing, 1/2 in Outside Dia, 10 ft Length, Type K (KH03010)
- TECTITE BY APOLLO 1/2 in. Brass Push-to-Connect Coupling (FSBC12)
- CAHABA Juniper 60" Dove Gray Double Vanity (CA101015)
- CAHABA Juniper 48" Vanity White, Cultured Ma (CA101011)
- CAHABA Juniper 24" x 21" Vanity White, Cu (CA101016)
- CAHABA Juniper 48" Vanity Dove Gray, Culture (CA101014)
- KOHLER Tresham 24" Vanity (2604-1WT)
- CASTELLO USA Amazon 36" Wall Mounted Gray Vanity With Gray Top And Chrome Handles (CB-MC-36G-CHR-2056L-GR)
- INNOCI-USA Anacapa 32 in. W Wall Mounted Vanity Set with Integrated Basin and Medicine Cabinet in Glossy White (91320281)
- Cahaba Bathroom Vanities with Tops