Shop All Bathroom Vanities with Tops
Cahaba
Juniper 36" Vanity Dove Gray, Culture
Mfr # CA101013
Zoro # G4431859
product price: $1,596.00
/ea
Item requires special delivery charges. A $190.00 per item surcharge will be applied.
$1,596.00
Free 30-Day Returns
Key Features
- Length 21 in.
- Width 36 in.
- Height 34-1/2 in.
- Material Wood
- Weight 154.3 lbs.
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Cahaba
- MFR # CA101013
- Zoro # G4431859
- UPC # 828796020725
- Country of Origin China
- Category Bathroom Vanities with Tops
Dimensions
Length | 21 in. |
Width | 36 in. |
Height | 34-1/2 in. |
Details
Item | Vanity |
Material | Wood |
Weight | 154.3 lbs. |
Description
Juniper 36 In. Vanity Dove Gray,Culture
Restrictions
- *** This is a restricted item in CA, LA, MD, VT. It cannot be used for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AMERICAN STANDARD LucerneWalHungLava 4"CLOftFlow Wh (0355.912.020)
- KOHLER Archer Receptor, 60X60 Low Threshold (9395-58)
- PARKER Male Elbow, 45deg, Brass, Tube x MNPT, PK10 (149F-10-8)
- ZORO SELECT 1-1/4" MNPT x 3" TBE Stainless Steel Pipe Nipple Sch 40 (T6BNG04)
- CAHABA Juniper 36" Vanity White, Cultured Ma (CA101010)
- CAHABA Juniper 48" Vanity White, Cultured Ma (CA101011)
- CAHABA Juniper 24" x 21" Vanity White, Cu (CA101016)
- CAHABA Juniper 60" Dove Gray Double Vanity (CA101015)
- CAHABA Juniper 48" Vanity Dove Gray, Culture (CA101014)
- JAMES MARTIN VANITIES Brookfield 26in Single Vanity, Country Oak w/ 3 CM Carrara Marble Top (147-114-V26-COK-3CAR)
- ELEGANT DECOR 36 Inch Single Bathroom Vanity In Blue (VF18836BL)
- Cahaba Bathroom Vanities with Tops