Shop All Bathroom Vanities with Tops
Cahaba
Juniper 24" x 21" Vanity White, Cu
Mfr # CA101016
Zoro # G4432979
product price: $909.75
/ea
Free Shipping & Returns
$909.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 21 in.
- Width 24 in.
- Height 34-1/2 in.
- Material Wood
- Weight 99.2 lbs.
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Cahaba
- MFR # CA101016
- Zoro # G4432979
- UPC # 828796023399
- Country of Origin China
- Category Bathroom Vanities with Tops
Dimensions
Length | 21 in. |
Width | 24 in. |
Height | 34-1/2 in. |
Details
Item | Vanity |
Material | Wood |
Weight | 99.2 lbs. |
Description
Juniper 24 In. x 21 In. Vanity White,Cu
Restrictions
- *** This is a restricted item in CA, LA, MD, VT. It cannot be used for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ALLPOINTS Backslpash Mount Faucet - W/6" Gooseneck (561561)
- DELTA 3-hole 4" installation Hole Centerset Lavatory Faucet, Stainless (2532LF-SSMPU)
- MILWAUKEE TOOL PEX & Tubing Cutter (48-22-4204)
- ARMACELL 1-1/4" x 6 ft. Pipe Insulation, 3/4" Wall (DGT15834S)
- CAHABA Juniper 60" Dove Gray Double Vanity (CA101015)
- CAHABA Juniper 36" Vanity White, Cultured Ma (CA101010)
- CAHABA Juniper 48" Vanity Dove Gray, Culture (CA101014)
- CAHABA Juniper 48" Vanity White, Cultured Ma (CA101011)
- ROYAL CABINETS 36Mod DRDra Van Combo (80-8105-2-1603)
- LEGION FURNITURE 18 in. Sink Vanity, Vouge Green (WLF9218-VG)
- ZENNA HOME 2Door Shaker Vanity with Top, Wood, Espresso, Cultured Marble Sink, White Sink (SBC24CH)
- Cahaba Bathroom Vanities with Tops