Shop All Bathroom Vanities with Tops
Cahaba
Juniper 24" x 21" Vanity Dove Gray
Mfr # CA101017
Zoro # G4431764
product price: $909.75
/ea
Free Shipping & Returns
$909.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 21 in.
- Width 24 in.
- Height 34-1/2 in.
- Material Wood
- Weight 99.2 lbs.
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Cahaba
- MFR # CA101017
- Zoro # G4431764
- UPC # 828796023405
- Country of Origin China
- Category Bathroom Vanities with Tops
Dimensions
Length | 21 in. |
Width | 24 in. |
Height | 34-1/2 in. |
Details
Item | Vanity |
Material | Wood |
Weight | 99.2 lbs. |
Description
Juniper 24 In. x 21 In. Vanity Dove Gray
Restrictions
- *** This is a restricted item in CA, LA, MD, VT. It cannot be used for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PENTAIR/PENTEK Pleated Filter Cartridge, 10 gpm, 30 Micron, 2-5/8" O.D., 20 in H (155416-75)
- ANVIL Anvil International 8700163655 2 in. Galvanized Union (228692)
- BRADLEY 18" L, Concealed Wall Mount, Stainless Steel, Grab Bar, Satin (8320-001180-GR)
- LEGRIS Swivel Elbow, Brass, Black (VS369PTCR-12-8)
- CAHABA Juniper 36" Vanity White, Cultured Ma (CA101010)
- CAHABA Juniper 24" x 21" Vanity White, Cu (CA101016)
- CAHABA Juniper 48" Vanity Dove Gray, Culture (CA101014)
- CAHABA Juniper 48" Vanity White, Cultured Ma (CA101011)
- CAHABA Juniper 60" Dove Gray Double Vanity (CA101015)
- KOHLER 30 in. Bathroom Vanity Cabinet With Sink And Quartz Top in White (35019-0)
- CASTELLO USA Amazon 48" Wall Mounted Gray Vanity With White Top And Brushed Nickel Handles (CB-MC-48G-BN-2056-WH)
- Cahaba Bathroom Vanities with Tops