Shop All Kitchen Faucets
Cahaba
Industrial 1-Handle Pull-Down Kitchen Fa
Mfr # CA6113CP
Zoro # G1433477
product price: $364.50
/ea
Free Shipping & Returns
$364.50
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Mounting Type Flush
- Gauge 18
- Height 23-1/2 in.
- Width 2-1/8 in.
- Material Solid Brass
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Cahaba
- MFR # CA6113CP
- Zoro # G1433477
- UPC # 816242025035
- Country of Origin China
- Category Kitchen Faucets
Dimensions
Height | 23-1/2 in. |
Width | 2-1/8 in. |
Length (In.) | 8-3/4 in. |
Details
Mounting Type | Flush |
Item | Kitchen Faucet |
Gauge | 18 |
Material | Solid Brass |
Includes | Mounting Hardware, Soap Dispenser, Optional deck plate |
Description
Industrial 1-Handle Pull-Down Kitchen Fa
Restrictions
- *** This is a restricted item in CA, LA, MD, VT. It cannot be used for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TOTO Ecoefv Concealed Urinal 05G W 14 X 12 (TEU2LA11#SS)
- ZORO SELECT PVC Cross, Insert, 3/4 in Pipe Size (1420007)
- INSTANT POWER PROFESSIONAL Heavy-Duty Drain Opener, Jug, 1gal, Liq, PK3 (8876)
- NIBCO PRESS SYSTEM Adapter, Male, 1-1/4", Press X MIP (9031700PC)
- CAHABA Industrial 1-Handle Pull-Down Kitchen Fa (CA6113SS)
- MOEN Chateau Two-Handle Bar Faucet (4903)
- CENTRAL BRASS Two Handle Wallmount Kitchen Faucet, NPT, Wallmount, Polished Chrome, Weight: 4.1 (0047-UA3)
- DELTA Emmeline Single Handle Pull-Down Kitchen Faucet (9182-AR-PR-DST)
- BUNN Faucet - Hot Water For Bunn - Part# Bu29075-0000 (BU29075-0000)
- DELTA Leland Single Handle Pull-Down Kitchen Faucet with Touch2O and ShieldSpray Technologies (9178T-DST)
- KINGSTON BRASS KB821K1 Single-Handle Widespread Kitchen Faucet, Polished Chrome (KB821K1)
- Cahaba Kitchen Faucets & Accessories