Shop All Bar Sink Faucets
Cahaba
Gooseneck 1-Handle Bar Faucet in Brushed
Mfr # CA6114SS
Zoro # G0470198
product price: $159.75
/ea
Free Shipping & Returns
$159.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish White
- Mounting Freestanding
- Height 14-3/5 in.
- Body Material Stainless Steel
- Includes Mounting Hardware
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Cahaba
- MFR # CA6114SS
- Zoro # G0470198
- UPC # 816242023321
- Country of Origin China
- Category Bar Sink Faucets
Dimensions
Height | 14-3/5 in. |
Details
Item | Bar Faucet |
Finish | White |
Mounting | Freestanding |
Body Material | Stainless Steel |
Includes | Mounting Hardware |
Description
Gooseneck 1-Handle Bar Faucet in Brushed
Restrictions
- *** This is a restricted item in CA, LA, MD, VT. It cannot be used for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PARKER 1/2" CPI x 1/4" MNPT Brass Connector (8-4 FBZ-B)
- TYGON Tubing, 3/8 I.D., 25 ft., Clear (AVX42029)
- CHIPBLASTER Bag Filter, 10 Microns (3013-10)
- SANITUBE Plate Flange Slip On 304, 2-1/2 (38SL4-250)
- CAHABA Gooseneck 1-Handle Bar Faucet in Chrome (CA6114CP)
- DELTA Broderick True Bar Kitchen Faucet (1990LFC-CZ)
- CENTRAL BRASS Two Handle Bar/Pantry Faucet, Compression Hose, Single Hole, Chrome, Overall Width: 6" (0284-A-Q)
- BOSTON HARBOR Bar Faucet Acryl 2-Hndl Chrome (PFN47850CP-LF)
- KINGSTON BRASS Bar Faucet, Polished Brass (KS2492BL)
- NOVATTO WRIGHT Single Handle Pivotal Bar Faucet in Matte Black, (NBPF-108MB)
- ELKAY Avado Single Hole Bar Faucet with Lever Handle Black Stainless (LKAV3021BK)
- Cahaba Bar Sink Faucets