Shop All Kitchen Sinks
Cahaba
Drop-In 33" 20 Ga. Stainless Steel Ut
Mfr # CA113SB33
Zoro # G7268202
product price: $189.00
/ea
Free Shipping & Returns
$189.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Body Material Stainless Steel
- Overall Length 22 in.
- Overall Width 33 in.
- Overall Height 8-5/8 in.
- Finish Stainless steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Cahaba
- MFR # CA113SB33
- Zoro # G7268202
- UPC # 816242022690
- Country of Origin China
- Category Kitchen Sinks
Dimensions
Overall Length | 22 in. |
Overall Width | 33 in. |
Overall Height | 8-5/8 in. |
Details
Item | Kitchen Sink |
Body Material | Stainless Steel |
Finish | Stainless steel |
Includes | Mounting Hardware, Cutout Template |
Weight | 19 lbs. |
Description
Drop-In 33 In. 20 Ga. Stainless Steel Ut
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KOHLER VALVE KIT CORALAIS KOHLR (GP77548)
- CHICAGO FAUCET Brass RH Ceramic Cartridge (377-XKRHJKABNF)
- DIXON Cam/Groove Coupler x Hose, Shank, 2", SS (200-C-SS)
- LEGEND VALVE 1-1/4"FXS T571NO LEAD DI UNION (301-106NL)
- CAHABA Sink, Undrmt, 32" Radius Corner 16 ga. S (CA221SB32)
- CAHABA Sink, Dual Mount 33" x 20-7/8" Quartz (CA344SB33-A)
- CAHABA Sink, Undrmt, 23", Radius Corner 16 ga. S (CA221SB23)
- CAHABA Sink, Undrmt, 32-1/2" x 20" Quartz Ki (CA324233-B)
- CAHABA Sink, Dual Mount 21-2/3" x 17" Quartz (CA344SB22-A)
- KOHLER Simplice Single-Hole Or Three-Hole Ki (597-BL)
- MOEN Bulk 18Ga Um Ss Snk Sngl D 30X18X5.5 Rcd (BGS181210B)
- Cahaba Kitchen Sinks