Shop All Kitchen Sinks
Cahaba
Drop-In 33-1/8" 20 Ga. Stainless Stee
Mfr # CA113233
Zoro # G7265691
product price: $189.00
/ea
Free Shipping & Returns
$189.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Body Material Stainless Steel
- Gauge 18
- Mounting Type Flush
- Overall Length 22 in.
- Overall Width 33-1/8 in.
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Cahaba
- MFR # CA113233
- Zoro # G7265691
- UPC # 816242022683
- Country of Origin China
- Category Kitchen Sinks
Dimensions
Overall Length | 22 in. |
Overall Width | 33-1/8 in. |
Overall Height | 9 in. |
Details
Item | Kitchen Sink |
Body Material | Stainless Steel |
Gauge | 18 |
Mounting Type | Flush |
Includes | Mounting Hardware, Cutout Template |
Weight | 2 lbs. |
Description
Drop-In 33-1/8 In. 20 Ga. Stainless Stee
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DIXON Cam and Groove Handle, 316 SSss Steel (300-HRP-SP)
- USA INDUSTRIALS Push to Connect Fitting- PBT-Union-5/32" Tube OD (ZUSA-PTC-PBT-127)
- ZORO SELECT Half Coupling, Aluminum, 2 in, Class 150 (ZUSA-PF-9449)
- ZURN 10" Dia. Cast Iron Roof Drain Dome (P121-DOME-CI)
- CAHABA Drop-In 33" 20 Ga. Stainless Steel Ut (CA113SB33)
- CAHABA Sink, Undrmt, 23", Radius Corner 16 ga. S (CA221SB23)
- CAHABA Sink, Dual Mount 33" x 20-7/8" Quartz (CA344SB33-A)
- CAHABA Sink, Undrmt, 32-1/2" x 20" Quartz Ki (CA324233-B)
- CAHABA Sink, Undrmt, 32" Radius Corner 16 ga. S (CA221SB32)
- CAHABA Sink, Dual Mount 21-2/3" x 17" Quartz (CA344SB22-A)
- ELKAY Sink, Undermount Mount, 0 Hole, Lustrous Satin Finish (ELUH2115)
- Cahaba Kitchen Sinks