Shop All Shower Drains
Cahaba Classics
Tub Waste and Overflow in Satin Nickel 1
Mfr # CCL1001SN
Zoro # G7271529
product price: $251.25
/ea
Free Shipping & Returns
$251.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drain Material Solid Brass
- Length - Drains 14 in.
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Cahaba Classics
- MFR # CCL1001SN
- Zoro # G7271529
- UPC # 028553172135
- Country of Origin China
- Category Shower Drains
Dimensions
Length - Drains | 14 in. |
Details
Drain Material | Solid Brass |
Item | Tub Drain |
Description
Tub Waste and Overflow in Satin Nickel 1
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BK RESOURCES Lever Drain Bracket, Fits Twist Drains (BK-LDB)
- REDHAT 24V DC Brass Solenoid Valve, Normally Closed, 1/8 in Pipe Size (8262H002)
- GRUVLOK Butterfly Valve, Grooved, 3 In, Iron (7005015040)
- ZORO SELECT 304 Stainless Steel Nipple, 1 in Nominal Pipe Size, 4 in Overall Long, Threaded on Both Ends, Welded (T4BNF06)
- MOEN Tub/Shower Drain Covers Oil Rubbed Bronze (101664ORB)
- DELTA Delta 33T, 1 1/4", P Trap w/Cleanout (33T311)
- DELTA Delta Drain Stopper, Bathroom, Chrome (RP5648)
- JONES STEPHENS Chrome Plated Two-Hole Toe Touch Conversion Kit (B51007)
- KOHLER Square Design Tile-In Shower Drain (9136-SN)
- ZOELLER 1/3 hp 115V Drain Pump-Package (105-0010)
- UNIQUE 6'' Center Grid Shower Drain Yellow Gold (REJ-663)
- Cahaba Classics Shower Drains