Shop All Shower Drains
Cahaba Classics
Tub Waste and Overflow in Polished Chrom
Mfr # CCL1001CP
Zoro # G7271221
Free Shipping & Returns
$214.50
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drain Material Solid Brass
- Length - Drains 14 in.
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Cahaba Classics
- MFR # CCL1001CP
- Zoro # G7271221
- UPC # 028553172111
- Country of Origin China
- Category Shower Drains
Dimensions
Length - Drains | 14 in. |
Details
Drain Material | Solid Brass |
Item | Tub Drain |
Description
Tub Waste and Overflow in Polished Chrom
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ELKAY Elkay 8" Centers Wall Faucet 12" Arc Tube Spout 4" Wsbld Hdl Inlets (LK940AT12T4H)
- HAM-LET 15/32" x 3/8" LET-LOK 316 SS Reducing Union (763L-SS-12MM X 3/8)
- TYGON Tubing, 1/8 I.D., 50 ft., Clear, Flexible (AAB00006)
- ZORO SELECT Reducing Bushing, Polypropylene, 3/4" x 1/4", Schedule 80, 300 psi Max Pressure (RB075-025)
- KEENEY MFG Beveled Edge Shower Drain for 2" ABS (SD3ABSADJ)
- MADE-TO-ORDER Pvc Floor Drain 2 In. - 1 Piece (MA149699)
- PLUMB PAK SHOWER DRAIN N 2IN PVC OFFSET (SD11PVCOFF)
- LARSEN SUPPLY CO 1-1/2" Shwr Drain (03-1231)
- ZORO SELECT Trip Lever, Silver, Pipe 1-1/2" dia. (35213)
- MOEN Tub/Shower Drain Covers Polished Nickel (T90331NL)
- AMERICAN STANDARD Deep Soak Bath Drain, Arctic (1640305.011)
- Cahaba Classics Shower Drains