Shop All Shower Drains
Cahaba Classics
Tub Waste and Overflow in Polished Brass
Mfr # CCL1001PB
Zoro # G7272140
product price: $228.75
/ea
Free Shipping & Returns
$228.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drain Material Solid Brass
- Length - Drains 14 in.
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Cahaba Classics
- MFR # CCL1001PB
- Zoro # G7272140
- UPC # 028553172104
- Country of Origin China
- Category Shower Drains
Dimensions
Length - Drains | 14 in. |
Details
Drain Material | Solid Brass |
Item | Tub Drain |
Description
Tub Waste and Overflow in Polished Brass
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FLUSHMATE Pressure Assist System, 1.6 GPF (M-101526-F31)
- MOEN Pivot Rod Extension Kit (98085)
- SANI-LAV Insulated Cover, Black, Rubber (N1BC)
- BRENNAN INDUSTRIES Instrumentation Fittings, 3/4"Tube OD, SS (N2501-12-12-SS)
- CAHABA Stainless Steel Tile Insert Linear Showe (CATI36)
- KOHLER Clearflo Square Brass Tile-In Shower Drain (22673-CP)
- MOEN Tub/Shower Drain Covers Wrought Iron (T90331WR)
- WESTBRASS Square Shower Drain Cover in Oil Rubbed Bronze (D206-SQG-12)
- OATEY 2 x 3 in. Low Profile Shower Drain (264464)
- D2D TECHNOLOGIES 772 7 in. Green Square Heavy Duty Drain Grate (D2159442)
- JONES STEPHENS Brushed Bronze One-Hole Toe Touch Conversion Kit (B5161BB)
- Cahaba Classics Shower Drains