Shop All Shower Drains
Cahaba Classics
Tub Waste and Overflow in Oil Rubbed Bro
Mfr # CCL1001ORB
Zoro # G7272369
product price: $274.50
/ea
Free Shipping & Returns
$274.50
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drain Material Solid Brass
- Length - Drains 14 in.
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Cahaba Classics
- MFR # CCL1001ORB
- Zoro # G7272369
- UPC # 028553172142
- Country of Origin China
- Category Shower Drains
Dimensions
Length - Drains | 14 in. |
Details
Drain Material | Solid Brass |
Item | Tub Drain |
Description
Tub Waste and Overflow in Oil Rubbed Bro
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- REDHAT 120V AC Aluminum Air and Fuel Gas Solenoid Valve, Normally Closed, 3/4 in Pipe Size (8215G030)
- CHICAGO FAUCET Nut (250-054JKRBF)
- ANVIL 1-1/4" x 1/2" Male NPT x Female NPT Black Forged Steel Hex Bushing Class 3000 (0361331804)
- ZORO SELECT Pipe, Plastic, 3/4 In (SIDR-15-100-12)
- TEMPLETON 37680B Gasket Tip Toe Drain- pack of 5 (TE613523)
- MOEN Tub/Shower Drain Covers Brushed Nickel (101664BN)
- KOHLER Perforated Grate, 36 X 1.25 (80662-2MB)
- PFISTER Pfister T/S W-O 19S 1 1/2IN BR Polished Chrome (19-210)
- LASALLE BRISTOL 1.25 X 1.5 Shower Drain Trap Pack (L64-652010LP)
- MOEN Tub/Shower Drain Covers Brushed Nickel (101663BN)
- AB&A Bath Waste & Overflow, PVC with Push eN Lift Stopper (60352)
- Cahaba Classics Shower Drains