Shop All Bathtub Faucets
Cahaba Classics
Tub Faucet, Polished Chrome, Wall
Mfr # CCLTW31CP
Zoro # G7687222
Free Shipping & Returns
$840.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Features Adjustable Faucet Spread From 3" To 12" Centers, All Metal Telephone Style Handshower With Cradle And 60" Hose,Decorative Metal Lever Handles, Compatible With Both Double Offset Bath Supply Lines Or Freestanding Bath Supply Lines
- Flow Rate 3.7 gpm
- Mounting Type Wall
- Shower Head Type Hand Held
- Height 11 in.
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Cahaba Classics
- MFR # CCLTW31CP
- Zoro # G7687222
- UPC # 028553172067
- Country of Origin China
- Category Bathtub Faucets
Dimensions
Height | 11 in. |
Width | 9 in. |
Depth | 6-1/2" |
Length | 6-1/2 in. |
Details
Item | Tub Faucet |
Features | Adjustable Faucet Spread From 3" To 12" Centers, All Metal Telephone Style Handshower With Cradle And 60" Hose,Decorative Metal Lever Handles, Compatible With Both Double Offset Bath Supply Lines Or Freestanding Bath Supply Lines |
Flow Rate | 3.7 gpm |
Mounting Type | Wall |
Shower Head Type | Hand Held |
Material | Solid Brass |
Finish | Polished Chrome |
Description
Wall-Mounted Tub Filler,Handshower in P
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 1/4" FNPT Chrome Brass Ball Valve Inline (107-821-CL)
- AMERICAN STANDARD Exposed Manual Flush Valve (M970784-0020A)
- PARKER Elbow, 90, Nylon, CompxM, 1/2Inx3/8In (N8ME6)
- MAXITROL Rv20Vl-3/8" 3/8" Gas Pressure (RV20VL-3/8)
- TEHILA 22.875 in. W X 23.5 in. D Freestanding Plastic Laundry Tub (040US6508GRYBLK)
- KOHLER Wall-Mount Bath Faucet Trim in Vibrant Polished Nickel (T35910-3-SN)
- KINGSTON BRASS Freestanding Tub Faucet, Polished Chrome, Freestanding (KS8151DL)
- CENTRAL BRASS Two Handle Leg Tub Faucet, Polished Chrome, Wall (209)
- TOTO FILL VALVE ASSEMBLY W/ RR30% (TSU81.30-A)
- LASALLE BRIS LASALLE BRIS 20351207 4 in. Tub Faucet & Shower Valve Chrome (L64-20351207)
- TEHILA 22.875 in. W X 23.5 in. D Freestanding Plastic Laundry Tub (040 US6508BLKCP)
- Cahaba Classics Bathtub Faucets