Shop All Bathtub Parts & Accessories
Cahaba Classics
Rim-Mounted Tub Filler, Handshower in Po
Mfr # CCLRM01PB
Zoro # G8635573
product price: $846.00
/ea
Free Shipping & Returns
$846.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 6-1/2 in.
- Material Solid Brass
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Cahaba Classics
- MFR # CCLRM01PB
- Zoro # G8635573
- UPC # 028553172005
- Country of Origin China
- Category Bathtub Parts & Accessories
Dimensions
Length | 6-1/2 in. |
Details
Item | Tub Faucet |
Material | Solid Brass |
Description
Rim-Mounted Tub Filler,Handshower in Po
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DIXON Cam and Groove, SS Coupler x FNPT, 2" (G200-D-SS)
- ASAHI Valve, Globe, 1-1/2", PVC, Socket (1260015)
- LEGEND VALVE 2" FNPT x PRESS P-571NL DU (301-108PNL)
- RUVATI 33-inch Undermount Workstation Granite Composite Kitchen Sink Matte Black (RVG2306BK)
- CAHABA CLASSICS Gooseneck Wall-Mounted Tub Filler, Hands (CCLTW04ORB)
- MOEN Tub Filler Spout Manifold Cxs (MANCXS)
- KINGSTON BRASS Vintage Swivel Elbow for Wall Mount, Tub Filler, Chrome (CC3SE1)
- DELTA Delta Other: Multichoice Universal Tub/Shower Rough-Pex Crimp (R10000-PX)
- WATCO 1-Hole Bath Overflow Plate Kit, Brushed Nickel (18003-BN)
- WATCO 1.865 in. Overall Dia. x 11.5 Threads x 1.25 in. Lift-Turn Trim Kit, Brass (958290-PB)
- KOHLER Tone Rite-Temp B/S Trim 1.75 GPM Matte Black with Moderne Brass (TS27421-4G-BMB)
- Cahaba Classics Bathtub Faucets & Accessories