Shop All Bathtub Parts & Accessories
Cahaba Classics
Gooseneck Wall-Mounted Tub Filler, Hands
Mfr # CCLTW04CP
Zoro # G8635652
product price: $447.75
/ea
Free Shipping & Returns
$447.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 6-1/2 in.
- Material Solid Brass
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Cahaba Classics
- MFR # CCLTW04CP
- Zoro # G8635652
- UPC # 028553172029
- Country of Origin China
- Category Bathtub Parts & Accessories
Dimensions
Length | 6-1/2 in. |
Details
Item | Tub Faucet |
Material | Solid Brass |
Description
Gooseneck Wall-Mounted Tub Filler,Hands
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Lateral, 45 deg., 2 in., Socket Weld (4001300601)
- EVERPURE Filter Head, 3/8 In QCF, Plastic (EV433992-75)
- ANVIL MNPT, Malleable Iron Square Head Plug, Class 125 (0318902681)
- SMITH-COOPER FIPXFIP Dielectric Union, NL 3/4" (4347004010)
- CAHABA CLASSICS Gooseneck Wall-Mounted Tub Filler, Hands (CCLTW04ORB)
- CAHABA CLASSICS Rim-Mounted Tub Filler, Handshower in Po (CCLRM01PB)
- WATCO 1.625 in. Overall Dia. x 16 Threads x 1.25 in. Push Pull Trim Kit w-38101 Bushing, Bronze (38190-BZ)
- WATCO Trip Lever Bath Overflow Plate Kit, Brushed Nickel (18702-BN)
- ZORO SELECT Tub and Shower Flange, 2-3/4" L (32680)
- DELTA Floor Mount Tub Filler - Rough (R4700-FL)
- WATCO 1.865 in. Overall Dia. x 11.5 Threads x 1.25 in. Push Pull Trim Kit, Brass (938290-PB)
- Cahaba Classics Bathtub Faucets & Accessories