Cahaba

Bathtub, 69 in.L, 31-1/2 in.W, Acrylic


product price: $2,359.50
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.

Free 30-Day Returns

Key Features

  • Width 31-1/2 in.
  • Material Acrylic
  • Height 26-3/4 in.
See all product information
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

  • Brand Cahaba
  • MFR # CA401004
  • Zoro # G7118700
  • UPC #
    828796020558
  • Country of Origin China
  • Category Bath Tubs

Dimensions

Length 69 in.
Width 31-1/2 in.
Height 26-3/4 in.

Details

Item Bathtub
Material Acrylic

Description

Violet 69 In. Freestanding Acrylic Tub i

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.