Shop All Automotive Fans
Caframo
Ultimate 757 12V 2-Speed 7" Fan - Direct Wire - White
Mfr # 757DCWBX
Zoro # G5979252
product price: $54.00
/ea
$54.00
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
- Brand Caframo
- MFR # 757DCWBX
- Zoro # G5979252
- UPC # 62503757430
- Country of Origin Canada
- Category Automotive Fans
Description
Ultimate 757 12V 2-Speed 7" Fan - Direct Wire - White Direct wire only. FingerSafe blade allows for maximum airflow. 2 speed options. The 757 Ultimate 12V DC fan has long been a favorite among Caribbean sailors where good boat ventilation is a must. The two speed motor and FingerSafe blade move large masses of air throughout the boat from the V-berth to the galley. This is the fan that will let boaters enjoy their boating investment. Features: Two speeds Direct wire Comes with permanent mounting option Long life, low power drawing motor Adjustable base and tilting head Benefits: Maximum airflow Easy to clean Easy to install Quiet, dependable operation Direct air in any direction Match any boat interior Fan stays in place in rough seas
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
- TUNDRA Inverter Installation Kit, w/10 ft. Cable (CM1010)
- BUYERS PRODUCTS Marker Light Kit, Round, Amber, 2.5" (5622524)
- SNOWPLOW AFTERMARKET MANUFACTURING Marker Guide, Flush/Flat Mount, 48 In (1308115)
- SATCO 40W T4 Halogen Light Bulb - G9 Double Loop Base - Clear Finish (S4641)
- CAFRAMO Ultimate 757 12V 2-Speed 7" Fan - Direct Wire - Black (757DCBBX)
- CAFRAMO Ultimate 757 24V 2-Speed 7" Fan - Direct Wire - White (757CA24WBX)
- URO PARTS Heater Fan Motor, 64111468542 (64111468542)
- FOUR SEASONS Ford Thunderbird 97-94/Merc Cougar 97-94 Rad Fan Assy, 75627 (75627)
- KFI 2500lb Motor Assy - (Black) (MOTOR-25-BL)
- STANDARD IGNITION Cooling Fan Motor Connector, Hp4540 (HP4540)
- KFI 3500lb Motor Assy - (Black) (MOTOR-35-BL)
- Caframo Automotive Interior Accessories