Shop All Marine & Boat Speakers & Navigation
Caframo
Ultimate 747 24V 2-Speed 7" Fan - Black
Mfr # 747CA24BCS
Zoro # G6847426
Free Shipping & Returns
$79.00
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
- Brand Caframo
- MFR # 747CA24BCS
- Zoro # G6847426
- UPC # 62503747462
- Country of Origin Canada
- Category Marine & Boat Speakers & Navigation
Description
Ultimate 747 24V 2-Speed 7" Fan - Black Caframo's most popular marine fan. Fingersafe blade allows for maximum airflow. 2 speed options. Industry recognized and a long time favorite of sailors! The 747 Ultimate fan is recognized by Practical Sailor magazine as a "Best Buy" in the marine market. It features a FingerSafe blade that does not require a protective grill and has a shock-absorbing leading edge that flexes when it is stopped. The resulting maximum airflow makes the 747 Ultimate the top choice for sailors heading to hot, humid climates. Features: Two speeds Comes with two mounting options (permanent or removable suction cup) Long life, low power drawing motor Adjustable base and tilting head Benefits: Maximum airflow Easy to clean Easy to install Quiet, dependable operation Direct air in any direction Match any boat interior Fan stays in place in rough seas
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
- C.E. SMITH Keel Roller Bracket Assembly - 2 in. - 3 in. Tongue, UPC Label (32150G)
- SEA-DOG Sea-Dog 221670-1 Door Stop Button - 2" Latch (221670-1)
- WEATHERTECH Underseat Storage System, 4S001 (4S001)
- GROTE Cab Marker, Flush Mount Socket, Yellow (46913)
- CAFRAMO Original Mini 6.5" Ecofan - Black (815CAXBX)
- CAFRAMO Chinook 707 120V AC 2-Speed 7" Fan - Black (707CHBBX)
- CAFRAMO Replacement Blade f/Sirocco - White (80701WBG)
- CAFRAMO Kona 817 24V 3-Speed 7" Waterproof Fan - Black (817CA24BBX)
- CAFRAMO 12/24V Cabin Fan, Black (7010CABBX)
- CAFRAMO Bora 748 12V 3-Speed 6" Marine Fan - White (748CAWBX)
- BLUE SEA SYSTEMS Blue Sea 4015 CableCap - Black 1.25 to 0.70 (4015)
- Caframo Marine & Boat Speakers & Navigation